Add More Items
View All Quick Selects
Below you can add an image for 'metallic coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Expansion Coupling, 4 In Trade Size, 14.875 In Length, 4.5000 In Width, Gray
Total Availability: In Stock
Check local availability
Book Price
$11,841.23
Per 100
3 1/2 Aluminum Coupling
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5,975.49
3 1/2IN Galvanized Couplings
$4,717.89
Connector, Liquid Tight, Straight Non-Metallic, Size 3/4 Inch
$297.89
Coupling, 1-1/2 In Trade Size, 1-7/8 In Length, 2-23/32 In Diameter, 113 LB/100
$5,948.57
Coupling Nut, Steel, Hex Head, 3/4 In Length, Zinc, 1/4 In - 20 Thread Size, 0.25 In Diameter, Hex Drive, 0.89 In Thickness, 0.433 In Outside Diameter, 1.87 LB/Ea
$26.59
Coupling, Set Screw, Made In The Usa Steel, Size 1 Inch.
$1,204.96
<P>Can Be Used As Inside Corner Coupling or As Coupling and Straight Thru Fitting. Furnished With One Fiber Bushing.</P>
$362.42
Coupling, 3 In Trade Size, Galvanized, Threaded Connection, 1.2 In Length, 221 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,931.39
1" Mighty-Align® Emt Steel Set Screw Slip Coupling
$6.92
Each
Coupling, 2 In Trade Size, Threaded Connection, 93 LB/100
$2,861.30
2 Coupling
1" Ermc-Aluminum Coupling
$650.61
3/4IN Galvanized Couplings
$262.70
<P>Joins Lengths Of 3000 Series Raceway.</P>
$447.03
Coupling, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 0.7235 In Length, 52 LB/100
$690.15
1/2IN Galvanized Couplings
$214.61
Coupling, 3/4 In Trade Size, 1-1/8 In Length, 1-11/32 In Diameter, 16.81 LB/100
$1,325.12
20
Popularity
Default